Overview
Mfr description
45447646 45447646 1/4-18 3/4 TAPER BRASS
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Finish CoatingUncoated
- Hex Key Size1/4in
- MaterialBrass
- Overall Length1/4 in
- Taper per Foot3/4in
- Thread Size1/4-18
- Thread StandardNPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data