Overview
Mfr description
45447653 45447653 1/8-27 3/4 TAPER BRASS
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Finish CoatingUncoated
- Hex Key Size3/16in
- MaterialBrass
- Overall Length1/8 in
- Taper per Foot3/4in
- Thread Size1/8-27
- Thread StandardNPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data