Motion
45447687

Made in USA
45447687

1-11-1/2, 1" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 5/8" Hex Key
Mi Item #11689685
MFR #45447687
Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45447687

1-11-1/2, 1" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 5/8" Hex Key
Mi Item #11689685
MFR #45447687

Mfr description
45447687 45447687 1-11-1/2X3/4 ALLY DRYS
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.08/each

Specifications

Dimensions

  • Hex Key Size
    5/8in
  • Overall Length
    1 in
  • Thread Size
    1 - 11-1/2

Details

  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Taper per Foot
    3/4in
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)