Motion
45447695

Made in USA
45447695

3/4-14, 3/4" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 9/16" Hex Key
MI ITEM #11689686
MFR #45447695
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45447695

3/4-14, 3/4" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 9/16" Hex Key
MI ITEM #11689686
MFR #45447695

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.80/each

Specifications

Dimensions

  • Hex Key Size
    9/16in
  • Overall Length
    3/4 in
  • Thread Size
    3/4-14

Details

  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Taper per Foot
    3/4in
  • Thread Standard
    NPTF

Overview

Mfr description
45447695 45447695 3/4-14X5/8 ALLY DRYSEA
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought