Motion
45447729

Made in USA
45447729

1/4-18, 1/4" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 1/4" Hex Key
MI ITEM #11689689
MFR #45447729
List Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45447729

1/4-18, 1/4" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 1/4" Hex Key
MI ITEM #11689689
MFR #45447729

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.70/each for your price

Overview

Mfr description
45447729 45447729 1/4-18X7/16 ALLY DRYSE
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Uncoated
  • Hex Key Size
    1/4in
  • Material
    Alloy Steel
  • Overall Length
    7/16 in
  • Taper per Foot
    3/4in
  • Thread Size
    1/4-18
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought