Motion
45447737

Made in USA
45447737

1/8-27, 5/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 3/16" Hex Key
MI ITEM #11689690
MFR #45447737
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45447737

1/8-27, 5/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 3/16" Hex Key
MI ITEM #11689690
MFR #45447737

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
45447737 45447737 1/8-27X5/16 ALLY DRYSE
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Uncoated
  • Hex Key Size
    3/16in
  • Material
    Alloy Steel
  • Overall Length
    5/16 in
  • Taper per Foot
    3/4in
  • Thread Size
    1/8-27
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text