Motion
45447745

Made in USA
45447745

1/16-27, 5/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 5/32" Hex Key
MI ITEM #11689691
MFR #45447745
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45447745

1/16-27, 5/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 3/4" Taper per Foot, 5/32" Hex Key
MI ITEM #11689691
MFR #45447745

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Key Size
    5/32in
  • Overall Length
    5/16 in
  • Thread Size
    1/16-27

Details

  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Taper per Foot
    3/4in
  • Thread Standard
    NPTF

Overview

Mfr description
45447745 45447745 1/16-27X5/16 ALLY DRYS
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought