Motion
45448362

Made in USA
45448362

1/2" Shoulder Diam x 5/8" Shoulder Length, 3/8-16 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/16" Head Height x 3/4" Head Diam
Mi Item #11689692
MFR #45448362
Price$12.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45448362

1/2" Shoulder Diam x 5/8" Shoulder Length, 3/8-16 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/16" Head Height x 3/4" Head Diam
Mi Item #11689692
MFR #45448362

Mfr description
45448362 45448362 1/2X5/8 T55 18-8SS 6 L
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.28/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Height
    5/16 in
  • Hex Key Size
    1/8in
  • Shoulder Diameter
    6.35 mm
  • Shoulder Length
    5/8 in
  • Thread Depth
    5/8 in
  • Thread Size
    3/8-16
  • Torx Drive Size
    T55

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)