Motion
45448388

Made in USA
45448388

3/8" Shoulder Diam x 5/8" Shoulder Length, 5/16-18 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11689694
MFR #45448388
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45448388

3/8" Shoulder Diam x 5/8" Shoulder Length, 5/16-18 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11689694
MFR #45448388

Mfr description
45448388 45448388 3/8X5/8 T50 18-8SS 6 L
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.03/each

Specifications

Dimensions

  • Head Diameter
    9/16 in
  • Head Height
    1/4 in
  • Hex Key Size
    1/8in
  • Shoulder Diameter
    6.35 mm
  • Shoulder Length
    5/8 in
  • Thread Depth
    1/2 in
  • Thread Size
    5/16-18
  • Torx Drive Size
    T50

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)