Motion
45448420

Made in USA
45448420

3/8" Shoulder Diam x 5/16" Shoulder Length, 5/16-18 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11689698
MFR #45448420
List Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45448420

3/8" Shoulder Diam x 5/16" Shoulder Length, 5/16-18 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11689698
MFR #45448420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.28/each for your price

Overview

Mfr description
45448420 45448420 3/8X5/16 T50 18-8SS 6
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Head Diameter
    9/16 in
  • Head Height
    1/4 in
  • Hex Key Size
    1/8in
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Shoulder Diameter
    4.76 mm
  • Shoulder Length
    5/16 in
  • Thread Depth
    1/2 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC
  • Torx Drive Size
    T50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought