Motion
45448461

Made in USA
45448461

3/8" Shoulder Diam x 5/16" Shoulder Length, 1/4-20 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 7/32" Head Height x 1/2" Head Diam
MI ITEM #11689702
MFR #45448461
List Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45448461

3/8" Shoulder Diam x 5/16" Shoulder Length, 1/4-20 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 7/32" Head Height x 1/2" Head Diam
MI ITEM #11689702
MFR #45448461

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.28/each for your price

Overview

Mfr description
45448461 45448461 3/8X5/16 T50 18-8SS 6
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Head Diameter
    1/2 in
  • Head Height
    7/32 in
  • Hex Key Size
    3/32in
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Shoulder Diameter
    4.76 mm
  • Shoulder Length
    5/16 in
  • Thread Depth
    7/16 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Torx Drive Size
    T50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text