Motion
45448594

Made in USA
45448594

1/4" Shoulder Diam x 3/8" Shoulder Length, #10-32 UNF, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
Mi Item #11689715
MFR #45448594
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45448594

1/4" Shoulder Diam x 3/8" Shoulder Length, #10-32 UNF, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
Mi Item #11689715
MFR #45448594

Mfr description
45448594 45448594 1/4X3/8 T30 18-8SS 6 L
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.63/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Hex Key Size
    5/64in
  • Shoulder Diameter
    4.76 mm
  • Shoulder Length
    3/8 in
  • Thread Depth
    1/4 in
  • Thread Size
    #10-32
  • Torx Drive Size
    T30

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)