Motion
45448701

Made in USA
45448701

3/16" Shoulder Diam x 1/2" Shoulder Length, #8-32 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
Mi Item #11689725
MFR #45448701
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45448701

3/16" Shoulder Diam x 1/2" Shoulder Length, #8-32 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
Mi Item #11689725
MFR #45448701

Mfr description
45448701 45448701 3/16X1/2 T25 18-8SS 6
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.78/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Head Height
    5/32 in
  • Hex Key Size
    3/32in
  • Shoulder Diameter
    4.76 mm
  • Shoulder Length
    1/2 in
  • Thread Depth
    3/16 in
  • Thread Size
    #8-32
  • Torx Drive Size
    T25

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)