Motion
45448743

Made in USA
45448743

3/16" Shoulder Diam x 3/16" Shoulder Length, #8-32 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11689729
MFR #45448743
List Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45448743

3/16" Shoulder Diam x 3/16" Shoulder Length, #8-32 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11689729
MFR #45448743

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.68/each for your price

Overview

Mfr description
45448743 45448743 3/16X3/16 T25 18-8SS 6
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Head Diameter
    5/16 in
  • Head Height
    5/32 in
  • Hex Key Size
    3/32in
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Shoulder Diameter
    3.18 mm
  • Shoulder Length
    3/16 in
  • Thread Depth
    3/16 in
  • Thread Size
    #8-32
  • Thread Standard
    UNC
  • Torx Drive Size
    T25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text