Motion
45448826

Made in USA
45448826

1/8" Shoulder Diam x 5/16" Shoulder Length, #4-40 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/8" Head Height x 1/4" Head Diam
Mi Item #11689732
MFR #45448826
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45448826

1/8" Shoulder Diam x 5/16" Shoulder Length, #4-40 UNC, Torx Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/8" Head Height x 1/4" Head Diam
Mi Item #11689732
MFR #45448826

Mfr description
45448826 45448826 1/8X5/16 T10 18-8SS 6
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.53/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Head Height
    1/8 in
  • Hex Key Size
    1/8in
  • Shoulder Diameter
    6.35 mm
  • Shoulder Length
    5/16 in
  • Thread Depth
    5/32 in
  • Thread Size
    #4-40
  • Torx Drive Size
    T10

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)