Motion
45448917

Made in USA
45448917

5/16" Shoulder Diam x 3/4" Shoulder Length, 1/4-20 UNC, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 7/32" Head Height x 1/2" Head Diam
Mi Item #11689741
MFR #45448917
Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45448917

5/16" Shoulder Diam x 3/4" Shoulder Length, 1/4-20 UNC, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 7/32" Head Height x 1/2" Head Diam
Mi Item #11689741
MFR #45448917

Mfr description
45448917 45448917 5/16X3/4 T45 416SS 6 L
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.28/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Head Height
    7/32 in
  • Hex Key Size
    1/8in
  • Shoulder Diameter
    6.35 mm
  • Shoulder Length
    3/4 in
  • Thread Depth
    7/16 in
  • Thread Size
    1/4-20
  • Torx Drive Size
    T45

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    416
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)