Motion
45449089

Made in USA
45449089

1/8" Shoulder Diam x 3/16" Shoulder Length, #4-40 UNC, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 1/8" Head Height x 1/4" Head Diam
MI ITEM #11689756
MFR #45449089
List Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45449089

1/8" Shoulder Diam x 3/16" Shoulder Length, #4-40 UNC, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 1/8" Head Height x 1/4" Head Diam
MI ITEM #11689756
MFR #45449089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.38/each for your price

Overview

Mfr description
45449089 45449089 1/8X3/16 T10 416SS 6 L
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Head Diameter
    1/4 in
  • Head Height
    1/8 in
  • Hex Key Size
    1/4in
  • Material
    Stainless Steel
  • Material Grade
    416
  • Shoulder Diameter
    3.18 mm
  • Shoulder Length
    3/16 in
  • Thread Depth
    5/32 in
  • Thread Size
    #4-40
  • Thread Standard
    UNC
  • Torx Drive Size
    T10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought