Motion
45449188

Made in USA
45449188

3/16" Shoulder Diam x 5/8" Shoulder Length, #8-32 UNC, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11689763
MFR #45449188
Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45449188

3/16" Shoulder Diam x 5/8" Shoulder Length, #8-32 UNC, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11689763
MFR #45449188

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.33/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Head Height
    5/32 in
  • Hex Key Size
    1/8in
  • Shoulder Diameter
    9.53 mm
  • Shoulder Length
    5/8 in
  • Thread Depth
    3/16 in
  • Thread Size
    #8-32
  • Torx Drive Size
    T25

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    416
  • Thread Standard
    UNC

Overview

Mfr description
45449188 45449188 3/16X5/8 T25 416SS 6 L
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought