Motion
45449204

Made in USA
45449204

3/16" Shoulder Diam x 1-1/2" Shoulder Length, #8-32 UNC, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11689765
MFR #45449204
List Price$6.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45449204

3/16" Shoulder Diam x 1-1/2" Shoulder Length, #8-32 UNC, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11689765
MFR #45449204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.38/each for your price

Overview

Mfr description
45449204 45449204 3/16X1-1/2 T25 416SS 6
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Head Diameter
    5/16 in
  • Head Height
    5/32 in
  • Hex Key Size
    1/8in
  • Material
    Stainless Steel
  • Material Grade
    416
  • Shoulder Diameter
    6.35 mm
  • Shoulder Length
    1-1/2 in
  • Thread Depth
    3/16 in
  • Thread Size
    #8-32
  • Thread Standard
    UNC
  • Torx Drive Size
    T25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text