Motion
45449212

Made in USA
45449212

1/4" Shoulder Diam x 3/16" Shoulder Length, #10-32 UNF, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11689766
MFR #45449212
Price$4.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45449212

1/4" Shoulder Diam x 3/16" Shoulder Length, #10-32 UNF, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11689766
MFR #45449212

Mfr description
45449212 45449212 1/4X3/16 T30 416SS 6 L
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.53/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Hex Key Size
    5/32in
  • Shoulder Diameter
    6.35 mm
  • Shoulder Length
    3/16 in
  • Thread Depth
    1/4 in
  • Thread Size
    #10-32
  • Torx Drive Size
    T30

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    416
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)