Motion
45449246

Made in USA
45449246

1/4" Shoulder Diam x 1/2" Shoulder Length, #10-32 UNF, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11689769
MFR #45449246
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45449246

1/4" Shoulder Diam x 1/2" Shoulder Length, #10-32 UNF, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11689769
MFR #45449246

Mfr description
45449246 45449246 1/4X1/2 T30 416SS 6 LO
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Hex Key Size
    5/32in
  • Shoulder Diameter
    3.97 mm
  • Shoulder Length
    1/2 in
  • Thread Depth
    1/4 in
  • Thread Size
    #10-32
  • Torx Drive Size
    T30

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    416
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)