Motion
45449311

Made in USA
45449311

3/8" Shoulder Diam x 5/16" Shoulder Length, 5/16-18 UNC, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11689776
MFR #45449311
Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45449311

3/8" Shoulder Diam x 5/16" Shoulder Length, 5/16-18 UNC, Torx Shoulder Screw;416 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11689776
MFR #45449311

Mfr description
45449311 45449311 3/8X5/16 T50 416SS 6 L
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.85/each

Specifications

Dimensions

  • Head Diameter
    9/16 in
  • Head Height
    1/4 in
  • Hex Key Size
    3/16in
  • Shoulder Diameter
    3.97 mm
  • Shoulder Length
    5/16 in
  • Thread Depth
    1/2 in
  • Thread Size
    5/16-18
  • Torx Drive Size
    T50

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    416
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)