Motion
45449550

Made in USA
45449550

1/8" Shoulder Diam x 1/4" Shoulder Length, #4-40 UNC, Hex Socket Shoulder Screw;316 Stainless Steel, Uncoated, 1/8" Head Height x 1/4" Head Diam
MI ITEM #11689799
MFR #45449550
Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45449550

1/8" Shoulder Diam x 1/4" Shoulder Length, #4-40 UNC, Hex Socket Shoulder Screw;316 Stainless Steel, Uncoated, 1/8" Head Height x 1/4" Head Diam
MI ITEM #11689799
MFR #45449550

Mfr description
45449550 45449550 1/8X1/4 316SS SOCKET S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.33/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Head Height
    1/8 in
  • Hex Key Size
    1/8in
  • Shoulder Diameter
    4.76 mm
  • Shoulder Length
    1/4 in
  • Thread Depth
    5/32 in
  • Thread Size
    #4-40

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)