Motion
45449741

Made in USA
45449741

6mm Shoulder Diam x 16mm Shoulder Length, M5x0.8 Metric Coarse, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 5mm Head Height x 10mm Head Diam
Mi Item #11689816
MFR #45449741
Price$3.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45449741

6mm Shoulder Diam x 16mm Shoulder Length, M5x0.8 Metric Coarse, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 5mm Head Height x 10mm Head Diam
Mi Item #11689816
MFR #45449741

Mfr description
45449741 45449741 6MMX16MM 18-8SS SLOTTE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.93/each

Specifications

Dimensions

  • Head Diameter
    10.00 mm
  • Head Height
    5.00 mm
  • Hex Key Size
    3/16in
  • Shoulder Diameter
    6.00 mm
  • Shoulder Length
    16.00 mm
  • Thread Size
    M5x0.80

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)