Motion
45449857

Made in USA
45449857

5mm Shoulder Diam x 14mm Shoulder Length, M4x0.7 Metric Coarse, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 4mm Head Height x 8mm Head Diam
MI ITEM #11689827
MFR #45449857
List Price$4.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45449857

5mm Shoulder Diam x 14mm Shoulder Length, M4x0.7 Metric Coarse, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 4mm Head Height x 8mm Head Diam
MI ITEM #11689827
MFR #45449857

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.13/each for your price

Overview

Mfr description
45449857 45449857 5MMX14MM 18-8SS SLOTTE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Diameter
    8.00 mm
  • Head Height
    4.00 mm
  • Hex Key Size
    5/16in
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Shoulder Diameter
    5.00 mm
  • Shoulder Length
    14.00 mm
  • Thread Size
    M4x0.70
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought