Motion
45449980

Made in USA
45449980

12mm Shoulder Diam x 12mm Shoulder Length, M10x1.5 Metric Coarse, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 8mm Head Height x 20mm Head Diam
MI ITEM #11689840
MFR #45449980
List Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45449980

12mm Shoulder Diam x 12mm Shoulder Length, M10x1.5 Metric Coarse, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 8mm Head Height x 20mm Head Diam
MI ITEM #11689840
MFR #45449980

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.83/each for your price

Overview

Mfr description
45449980 45449980 12MMX12MM 18-8SS SLOTT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Diameter
    20.00 mm
  • Head Height
    8.00 mm
  • Hex Key Size
    1/8in
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Shoulder Diameter
    12.00 mm
  • Shoulder Length
    12.00 mm
  • Thread Size
    M10x1.50
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text