Motion
45450012

Made in USA
45450012

10mm Shoulder Diam x 10mm Shoulder Length, M8x1.25 Metric Coarse, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 7mm Head Height x 14mm Head Diam
Mi Item #11689843
MFR #45450012
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45450012

10mm Shoulder Diam x 10mm Shoulder Length, M8x1.25 Metric Coarse, Slotted Shoulder Screw;303, 18-8 Stainless Steel, Uncoated, 7mm Head Height x 14mm Head Diam
Mi Item #11689843
MFR #45450012

Mfr description
45450012 45450012 10MMX10MM 18-8SS SLOTT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.70/each

Specifications

Dimensions

  • Head Diameter
    14.00 mm
  • Head Height
    7.00 mm
  • Hex Key Size
    5/32in
  • Shoulder Diameter
    10.00 mm
  • Shoulder Length
    10.00 mm
  • Thread Size
    M8x1.25

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)