Motion
45450186

Made in USA
45450186

M1.6 Pan Head Torx Sheet Metal Screw Case Hardened Steel, 4" Length Under Head, Grade 1022, T4 Drive
MI ITEM #11689860
MFR #45450186
List Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45450186

M1.6 Pan Head Torx Sheet Metal Screw Case Hardened Steel, 4" Length Under Head, Grade 1022, T4 Drive
MI ITEM #11689860
MFR #45450186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.15/each for your price

Overview

Mfr description
45450186 45450186 M1.6X4MM T4 6LOBE THRD
  • Case hardened steel is less brittle than carbon steel and will not fracture under high stress
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Torx drive types are also known as star drive fasteners
  • They have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Screw Size
    M1.6
  • Length Measurement Type
    Length Under Head
  • Length
    4.00 mm
  • Drive Type
    Torx
  • Head Type
    Pan
  • Material Grade
    1022
  • Material
    Case Hardened Steel
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Torx Drive Size
    T4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought