Motion
45450228

Made in USA
45450228

M1.4 Pan Head Torx Sheet Metal Screw Case Hardened Steel, 3" Length Under Head, Grade 1022, T3 Drive
Mi Item #11689864
MFR #45450228
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45450228

M1.4 Pan Head Torx Sheet Metal Screw Case Hardened Steel, 3" Length Under Head, Grade 1022, T3 Drive
Mi Item #11689864
MFR #45450228

Mfr description
45450228 45450228 M1.4X3MM T3 6LOBE THRD
  • Case hardened steel is less brittle than carbon steel and will not fracture under high stress
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Length
    3.00 mm
  • Length Measurement Type
    Length Under Head
  • Screw Size
    M1.4
  • Torx Drive Size
    T3

Details

  • Drive Type
    Torx
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Case Hardened Steel
  • Material Grade
    1022
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)