Motion
45450293

Made in USA
45450293

M2.5 Pan Head Torx Sheet Metal Screw Case Hardened Steel, 3" Length Under Head, Grade 1022, T8 Drive
Mi Item #11689871
MFR #45450293
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45450293

M2.5 Pan Head Torx Sheet Metal Screw Case Hardened Steel, 3" Length Under Head, Grade 1022, T8 Drive
Mi Item #11689871
MFR #45450293

Mfr description
45450293 45450293 M2.5X3MM T8 6LOBE FORM
  • Case hardened steel is less brittle than carbon steel and will not fracture under high stress
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Length
    3.00 mm
  • Length Measurement Type
    Length Under Head
  • Screw Size
    M2.5
  • Torx Drive Size
    T8

Details

  • Drive Type
    Torx
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Case Hardened Steel
  • Material Grade
    1022
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)