Motion
45450426

Made in USA
45450426

M1.4 Pan Head Torx Sheet Metal Screw Case Hardened Steel, 5" Length Under Head, Grade 1022, T3 Drive
MI ITEM #11689884
MFR #45450426
List Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45450426

M1.4 Pan Head Torx Sheet Metal Screw Case Hardened Steel, 5" Length Under Head, Grade 1022, T3 Drive
MI ITEM #11689884
MFR #45450426

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.15/each for your price

Overview

Mfr description
45450426 45450426 M1.4X5MM T3 6LOBE FORM
  • Case hardened steel is less brittle than carbon steel and will not fracture under high stress
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Torx drive types are also known as star drive fasteners
  • They have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Drive Type
    Torx
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Length
    5.00 mm
  • Length Measurement Type
    Length Under Head
  • Material
    Case Hardened Steel
  • Material Grade
    1022
  • Screw Size
    M1.4
  • System of Measurement
    Metric
  • Torx Drive Size
    T3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text