Motion
45457629

Made in USA
45457629

6mm Diam x 24mm Pin Length Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 1 Beveled & 1 Rounded End
MI ITEM #11689905
MFR #45457629
List Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45457629

6mm Diam x 24mm Pin Length Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 1 Beveled & 1 Rounded End
MI ITEM #11689905
MFR #45457629

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.73/each for your price

Overview

Mfr description
45457629 45457629 M6X24MM ALLOY METRIC B
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Bright
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.5M
  • Hardness
    C 47-58;C 60
  • Pin Length
    24.00 mm
  • System of Measurement
    Metric
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought