Motion
45890449

Made in USA
45890449

1/4 Inch Diameter, Cotton Sash Cord Twine - 750 Lbs. Breaking Strength, Natural (Color), 66 Ft. per Lb.
MI ITEM #11690056
MFR #45890449
List Price$43.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45890449

1/4 Inch Diameter, Cotton Sash Cord Twine - 750 Lbs. Breaking Strength, Natural (Color), 66 Ft. per Lb.
MI ITEM #11690056
MFR #45890449

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.43/each for your price

Overview

Mfr description
45890449 45890449 1/4"X100' PREMIUM COTT

Specifications

  • Type
    Sash-Cord Twine
  • Breaking Strength
    750 lb
  • Color
    Natural
  • Diameter
    0.2500 in
  • Head Holder Diameter
    1/4 in
  • Length
    100 ft
  • Length per Pound
    66 ft
  • Material
    Cotton
  • PSC Code
    4020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought