Motion
45890639

Made in USA
45890639

3/16 Inch Diameter, Cotton Sash Cord Twine - 240 Lbs. Breaking Strength, Natural (Color), 100 Ft. per Lb.
MI ITEM #11690059
MFR #45890639
List Price$36.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45890639

3/16 Inch Diameter, Cotton Sash Cord Twine - 240 Lbs. Breaking Strength, Natural (Color), 100 Ft. per Lb.
MI ITEM #11690059
MFR #45890639

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.13/each for your price

Overview

Mfr description
45890639 45890639 3/16"X100' PREMIUM COT

Specifications

  • Type
    Sash-Cord Twine
  • Breaking Strength
    240 lb
  • Color
    Natural
  • Diameter
    0.1875 in
  • Head Holder Diameter
    3/16 in
  • Length
    100 ft
  • Length per Pound
    100 ft
  • Material
    Cotton
  • PSC Code
    4020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought