Motion
45890647

Made in USA
45890647

5/16 Inch Diameter, Cotton Sash Cord Twine - 1,200 Lbs. Breaking Strength, Natural (Color), 43 Ft. per Lb.
MI ITEM #11690060
MFR #45890647
List Price$67.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45890647

5/16 Inch Diameter, Cotton Sash Cord Twine - 1,200 Lbs. Breaking Strength, Natural (Color), 43 Ft. per Lb.
MI ITEM #11690060
MFR #45890647

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.05/each for your price

Overview

Mfr description
45890647 45890647 5/16"X100' PREMIUM COT

Specifications

  • Type
    Sash-Cord Twine
  • Breaking Strength
    1,200 lb
  • Color
    Natural
  • Diameter
    0.3125 in
  • Head Holder Diameter
    5/16 in
  • Length
    100 ft
  • Length per Pound
    43 ft
  • Material
    Cotton
  • PSC Code
    4020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought