1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
45890662
12 Ply, Cotton Twine Ball - 36 Lbs. Breaking Strength, Natural (Color), 1,646 Ft. per Lb.
MI ITEM #
11690062
MFR #
45890662
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 45890662
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
45890662
12 Ply, Cotton Twine Ball - 36 Lbs. Breaking Strength, Natural (Color), 1,646 Ft. per Lb.
MI ITEM #
11690062
MFR #
45890662
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
45890662 45890662 12PLY 2.5LB WORKSMART
Specifications
Type
Twine Ball
Ball Spool Size
2.500
Breaking Strength
36 lb
Color
Natural
Length per Pound
1,646 ft
Material
Cotton
Ply
12
PSC Code
4020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought