1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
45890688
6 Ply, Cotton Twine Ball - 12 Lbs. Breaking Strength, Natural (Color), 3,292 Ft. per Lb.
MI ITEM #
11690064
MFR #
45890688
List Price
$50.13
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 45890688
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
45890688
6 Ply, Cotton Twine Ball - 12 Lbs. Breaking Strength, Natural (Color), 3,292 Ft. per Lb.
MI ITEM #
11690064
MFR #
45890688
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$50.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
45890688 45890688 6PLY 2.5LB WORKSMART C
Specifications
Type
Twine Ball
Ball Spool Size
2.500
Breaking Strength
12 lb
Color
Natural
Length per Pound
3,292 ft
Material
Cotton
Ply
6
PSC Code
4020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought