1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
45890696
12 Ply, Cotton Twine Ball - 36 Lbs. Breaking Strength, Natural (Color), 1,646 Ft. per Lb.
MI ITEM #
11690065
MFR #
45890696
List Price
$40.20
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 45890696
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
45890696
12 Ply, Cotton Twine Ball - 36 Lbs. Breaking Strength, Natural (Color), 1,646 Ft. per Lb.
MI ITEM #
11690065
MFR #
45890696
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$40.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
45890696 45890696 12PLY 2LB WORKSMART CO
Specifications
Type
Twine Ball
Ball Spool Size
2.000
Breaking Strength
36 lb
Color
Natural
Length per Pound
1,646 ft
Material
Cotton
Ply
12
PSC Code
4020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought