Motion
45890746

Made in USA
45890746

#24, Cotton Cable Cord Twine - 48 Lbs. Breaking Strength, Natural (Color), 780 Ft. per Lb.
Mi Item #11690070
MFR #45890746
Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45890746

#24, Cotton Cable Cord Twine - 48 Lbs. Breaking Strength, Natural (Color), 780 Ft. per Lb.
Mi Item #11690070
MFR #45890746

Mfr description
45890746 45890746 24 1/2LB BALL COTTON C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.78/each

Specifications

Dimensions

  • Ball Spool Size
    0.500
  • Breaking Strength
    48 lb
  • Length per Pound
    780 ft
  • Size
    #24

Details

  • Color
    Natural
  • Material
    Cotton
  • PSC Code
    4020
  • Type
    Cable-Cord Twine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)