Motion
45890753

Made in USA
45890753

#48, Cotton Cable Cord Twine - 84 Lbs. Breaking Strength, Natural (Color), 376 Ft. per Lb.
MI ITEM #11690071
MFR #45890753
List Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45890753

#48, Cotton Cable Cord Twine - 84 Lbs. Breaking Strength, Natural (Color), 376 Ft. per Lb.
MI ITEM #11690071
MFR #45890753

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.78/each for your price

Overview

Mfr description
45890753 45890753 48 1/2LB BALL COTTON C

Specifications

  • Type
    Cable-Cord Twine
  • Ball Spool Size
    0.500
  • Breaking Strength
    84 lb
  • Color
    Natural
  • Length per Pound
    376 ft
  • Material
    Cotton
  • PSC Code
    4020
  • Size
    #48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought