Motion
45890779

Made in USA
45890779

#18, Cotton Cable Cord Twine - 36 Lbs. Breaking Strength, Natural (Color), 1,020 Ft. per Lb.
MI ITEM #11690073
MFR #45890779
List Price$14.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45890779

#18, Cotton Cable Cord Twine - 36 Lbs. Breaking Strength, Natural (Color), 1,020 Ft. per Lb.
MI ITEM #11690073
MFR #45890779

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.20/each for your price

Overview

Mfr description
45890779 45890779 18 1/2LB BALL COTTON C

Specifications

  • Type
    Cable-Cord Twine
  • Ball Spool Size
    0.500
  • Breaking Strength
    36 lb
  • Color
    Natural
  • Length per Pound
    1020 ft
  • Material
    Cotton
  • PSC Code
    4020
  • Size
    #18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought