Motion
45891017

Made in USA
45891017

#60, 270' Cotton Twine Ball - 96 Lbs. Breaking Strength, Natural (Color), 540 Ft. per Lb.
MI ITEM #11690075
MFR #45891017
List Price$19.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45891017

#60, 270' Cotton Twine Ball - 96 Lbs. Breaking Strength, Natural (Color), 540 Ft. per Lb.
MI ITEM #11690075
MFR #45891017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.08/each for your price

Overview

Mfr description
45891017 45891017 60 1/2LB BALL POLISHED

Specifications

  • Type
    Twine Ball
  • Ball Spool Size
    0.500
  • Breaking Strength
    96 lb
  • Color
    Natural
  • Length
    270 ft
  • Length per Pound
    540 ft
  • Material
    Cotton
  • PSC Code
    4020
  • Size
    #60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought