1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
45891140
#24, Cotton Twine Ball - 48 Lbs. Breaking Strength, Natural (Color), 1,000 Ft. per Lb.
MI ITEM #
11690076
MFR #
45891140
List Price
$18.88
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 45891140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
45891140
#24, Cotton Twine Ball - 48 Lbs. Breaking Strength, Natural (Color), 1,000 Ft. per Lb.
MI ITEM #
11690076
MFR #
45891140
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$18.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
45891140 45891140 24 1/2LB BALL POLISHED
Specifications
Type
Twine Ball
Ball Spool Size
0.500
Breaking Strength
48 lb
Color
Natural
Length per Pound
1,000 ft
Material
Cotton
PSC Code
4020
Size
#24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought