1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
45891165
#4.5, Cotton Twine Ball - 108 Lbs. Breaking Strength, Natural (Color), 400 Ft. per Lb.
MI ITEM #
11690077
MFR #
45891165
Price
$35.50
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 45891165
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
45891165
#4.5, Cotton Twine Ball - 108 Lbs. Breaking Strength, Natural (Color), 400 Ft. per Lb.
MI ITEM #
11690077
MFR #
45891165
Mfr description
45891165 45891165 4.5 1LB BALL POLISHED
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$35
.50
/each
Add to Cart
Specifications
Dimensions
Ball Spool Size
1.000
Breaking Strength
108 lb
Length per Pound
400 ft
Size
#4.5
Details
Color
Natural
Material
Cotton
PSC Code
4020
Type
Twine Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items