Motion
48445381

Made in USA
48445381

1-3/8" Head, 1/2" Shank Diam, 1 Bit Per Cutter, 5/16" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #11690087
MFR #48445381
List Price$34.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48445381

1-3/8" Head, 1/2" Shank Diam, 1 Bit Per Cutter, 5/16" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #11690087
MFR #48445381

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.23/each for your price

Overview

Mfr description
48445381 48445381 1-3/8"HEAD 5/16 BIT FL

Specifications

  • Shank Diameter
    1/2 in
  • Shank Type
    Straight
  • Number Of Bits Included
    1
  • Head Diameter
    1-3/8 in
  • Includes
    No Bit
  • Tool Bit Size
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought