1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48445407
2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 5/16" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #
11690089
MFR #
48445407
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 48445407
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48445407
2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 5/16" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #
11690089
MFR #
48445407
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
48445407 48445407 2" HEAD 5/16" BIT FLYC
Specifications
Shank Diameter
3/4 in
Shank Type
Straight
Number Of Bits Included
1
Head Diameter
2 in
Includes
No Bit
Tool Bit Size
5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought