Motion
48445423

Made in USA
48445423

1-1/2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 3/8" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #11690091
MFR #48445423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48445423

1-1/2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 3/8" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #11690091
MFR #48445423

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48445423 48445423 1-1/2" HEAD 3/8" BIT F

Specifications

  • Shank Diameter
    3/4 in
  • Shank Type
    Straight
  • Number Of Bits Included
    1
  • Head Diameter
    1-1/2 in
  • Includes
    No Bit
  • Tool Bit Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought