1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
48445449
2-1/2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 1/2" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #
11690093
MFR #
48445449
List Price
$141.98
/each
Qty
List Price
$141.98
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Milling Cutters
Fly Cutters
Made in USA 48445449
Made in USA
48445449
2-1/2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 1/2" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #
11690093
MFR #
48445449
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48445449
2-1/2" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 1/2" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #
11690093
MFR #
48445449
Availability:
Factory Order
List Price
$141.98
/each
Sign in
for your price
Qty
List Price
$141.98
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
48445449 48445449 2-1/2" HEAD 1/2" BIT F
Specifications
Shank Diameter
3/4 in
Shank Type
Straight
Number of Bits Included
1
Head Diameter
2-1/2 in
Includes
No Bit
Tool Bit Size
1/2 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more