1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
48445456
3" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 1/2" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #
11690094
MFR #
48445456
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Milling Cutters
Fly Cutters
Made in USA 48445456
Made in USA
48445456
3" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 1/2" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #
11690094
MFR #
48445456
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48445456
3" Head, 3/4" Shank Diam, 1 Bit Per Cutter, 1/2" Tool Bit, Fly Cutter;Straight Shank
MI ITEM #
11690094
MFR #
48445456
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
48445456 48445456 3" HEAD 1/2" BIT FLYCU
Specifications
Shank Diameter
3/4 in
Shank Type
Straight
Number of Bits Included
1
Head Diameter
3 in
Includes
No Bit
Tool Bit Size
1/2 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data