Motion
48445472

Made in USA
48445472

3 Piece, 3/4" Shank Diam, 1-3/8" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 3/8 to 1/2" Tool Bit, Multiple Head Diams, Includes Wood Block
Mi Item #11690095
MFR #48445472
Price$202.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48445472

3 Piece, 3/4" Shank Diam, 1-3/8" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 3/8 to 1/2" Tool Bit, Multiple Head Diams, Includes Wood Block
Mi Item #11690095
MFR #48445472

Mfr description
48445472 48445472 3 PC 1-3/8, 2, 2-1/2 D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.60/each

Specifications

Dimensions

  • Head Diameter
    1-3/8, 2, 2-1/2 in
  • Head Diameter Range
    1-3/8 in~2-1/2 in
  • Shank Diameter
    3/4 in
  • Tool Bit Size Range
    3/8 in~1/2 in

Details

  • Includes
    No Bits, Wood Block
  • Number Of Bits Included
    1
  • Number Of Pieces
    3
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)